Shop All Hand Ratchets
Urrea
1/4" Drive 48 Geared Teeth Pear Hand Ratchet
Mfr # 4749H
Zoro # G9807391
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Reversing Yes
- Head Style Pear
- Overall Length 5"
- Number of Geared Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4749H
- Zoro # G9807391
- UPC # 660731610666
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 48 |
Description
Robust mechanism. Reversible system. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 1/4". Total length: 5". Head width: 25/32". Head depth: 7/16". Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 2" X-Series Stiff Putty Knife, Nylon Handle (X2S)
- GERBER Multi-Tool, Black, 7 Tools (30-000377)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 (5449RKA)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Black Oxide Finish (J5249XLBL)
- Urrea Hand Ratchets