Shop All Socket Sets
Urrea
1/4", 3/8" Drive SAE, 27 pcs
Mfr # 5200A
Zoro # G9814154
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (9) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (8) 3/8" Drive 6 Point Socket: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 3/8" Drive Reversible Ratchet: 7"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (2) 3/8" Drive Extensions: 8", 12"; (1) 3/8" Drive Spark Plug: 5/8" with Neoprene; (1) 7"; (1) 3/8" Drive Adapter: 3/8" Female to 1/4" Male; (1) 3/8" Drive Adapter: 1/4" Male to 3/8" Female; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Case: 14-31/32" x 6-45/64", 2-5/32"
- Drive Size 1/4", 3/8"
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5200A
- Zoro # G9814154
- UPC # 660731612394
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (9) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (8) 3/8" Drive 6 Point Socket: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 3/8" Drive Reversible Ratchet: 7"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (2) 3/8" Drive Extensions: 8", 12"; (1) 3/8" Drive Spark Plug: 5/8" with Neoprene; (1) 7"; (1) 3/8" Drive Adapter: 3/8" Female to 1/4" Male; (1) 3/8" Drive Adapter: 1/4" Male to 3/8" Female; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Case: 14-31/32" x 6-45/64", 2-5/32" |
Item | Hand Socket Set |
Number of Pieces | 27 |
Description
Combination drive sets of 27 PC. The set includes: 3/8" drive Sparkplug Socket 5/8". 1/4" drive 6pt Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2". Socket Driver 1/4"X3". Ratchet 3/8" Rev Pear-Head. Socket Adapter 3/8"Fx1/4"M. Socket Adapter 1/4"Fx3/8"M. Extension 3/8"X8". Extension 3/8"X12". Hinge Handle 3/8"X 7-3/16". Universal Joint 3/8". Metal Tool Box 15"X7"X2". 3/8" drive 6pt Socket: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- URREA Combination drive sets of 78 PC (475254)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- Urrea Sockets & Ratchets