Shop All Hand Ratchets
Urrea
1/4", 3/8" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # 524947N
Zoro # G9824051
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 7"
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 524947N
- Zoro # G9824051
- UPC # 660731668926
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 7" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 24 |
Description
2 in 1 ratchet. With same ratchet can be used two drive sises. Exceed ASME B107.110 2012 standard. Drive size: 1/4" and 3/8". Total length: 7”. Head width: 1-1/8”. Head depth: 19/32”. Teeth: 24. Swing Arc: 15°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 12 in. Jewel Colored Ruler, Assorted Color (GO2483599)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 (5449RKA)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- Urrea Sockets & Ratchets