Shop All Socket Sets
Urrea
1/4", 1/2" Drive SAE, 51 pcs
Mfr # 4754P50
Zoro # G9838149
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes 1/4" Drive 12 Point Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 1/4"; Reversible Ratchet Offset; Extension 1/4"X3"; Universal Joint 1/4"; Sliding Tee Handle 1/4"; 1/2" Drive Sparkplug Socket 13/16"; 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1-1/8", 1-1/4", 1/2" Reversible Ratchet Round Head; Extension 1/2" x 5"; Extension 1/2" x 10"; Universal Joint 1/2"; Sliding Tee Handle 1/2"x9"; Magnetic Screwdriver; Plastic Tool Box
- Number of Pieces 51
- Drive Size 1/4", 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4754P50
- Zoro # G9838149
- UPC # 660731687293
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4", 1/2" |
Details
SAE or Metric | SAE |
Includes | 1/4" Drive 12 Point Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 1/4"; Reversible Ratchet Offset; Extension 1/4"X3"; Universal Joint 1/4"; Sliding Tee Handle 1/4"; 1/2" Drive Sparkplug Socket 13/16"; 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1-1/8", 1-1/4", 1/2" Reversible Ratchet Round Head; Extension 1/2" x 5"; Extension 1/2" x 10"; Universal Joint 1/2"; Sliding Tee Handle 1/2"x9"; Magnetic Screwdriver; Plastic Tool Box |
Item | Socket Set |
Number of Pieces | 51 |
Measurement Type | SAE |
Description
Combination drive sets of 51 PC. The set includes: 1/4" drive 12pt Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 1/4". Reversible Ratchet Offset. Extension 1/4"X3". Universal Joint 1/4". Sliding Tee Handle 1/4"Dr. 1/2" drive Sparkplug Socket 13/16". 1/2" drive 12pt Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1-1/8", 1-1/4", 1/2". Rev Ratchet Round Head. Extension 1/2"X5". Extension 1/2"X10". Universal Joint 1/2". Sliding Tee Handle 1/2"Drx9". Magnetic Screwdriver. Plastic Tool Box 21X11X7". 16 Bits for 4754P50-4754P50M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Tool Lanyard, 19803 (3101F(x))
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T20 (80182)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- Urrea Sockets & Ratchets