Shop All Combination Wrenches
Urrea
13Mm Non-sparking Combination 12-point Wrench
Mfr # UH1213M
Zoro # G9796374
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1213M
- Zoro # G9796374
- UPC # 660731688481
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 13mm |
Overall Length | 7-1/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 13 mm. Total length: 7-1/16”. Outside diameter: open end: 1-3/64”. Box end: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/8" Ball End L-Wrench (10918)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- CRESCENT Wrench Combo 1-1/8" (CCW15-05)
- Urrea Wrenches