Shop All Check Nut Wrenches
Urrea
13/16" Satin finish 12-point combination wrench
Mfr # 1226A
Zoro # G9820025
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 13/16"
- Head Width 1.02 in
- Wrench Material Steel
- Length (In.) 10-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1226A
- Zoro # G9820025
- UPC # 660731682359
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 13/16" |
Head Width | 1.02 in |
Length (In.) | 10-11/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 13/16”. Total length: 10-11/16”. Outside diameter open end: 1-11/16”. Outside diameter box end: 1-13/16”. Head thickness open end: 3/8". Head thickness box end: 31/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench Set, 15 Deg, 6-26mm, 10 Pc (J30000A)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO17/32)
- URREA 18 MM Satin finish 12pt combination wrench (1218MA)
- URREA 5/16" Full polished 12pt short combination wrench (1210T)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1/2" Satin finish 12-point combination wrench (1216A)
- URREA 2-15/16" Satin finish 12pt combination jumbo wrench (1294)
- URREA 22 MM Full polished 12-point combination wrench (1222M)
- Urrea Wrenches