Shop All Combination Wrenches
Urrea
13/16" Non-sparking Combination 12-point Wrench
Mfr # UH1226
Zoro # G9796094
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 10-11/16"
- Head Size 13/16 in
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1226
- Zoro # G9796094
- UPC # 660731687477
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10-11/16" |
Head Size | 13/16 in |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 13/16”. Total length: 10-11/16”. Outside diameter: open end: 1-11/16”. Box end: 1-7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Pry and Bumping Spoon (950g/2lb) (2521990)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- KNIPEX Crimping Die for Non-Insulated Terminals (97 49 23)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16", Black (1178AB)
- Urrea Wrenches