Shop All Check Nut Wrenches
Urrea
13/16" Full polished 12-point combination wrench
Mfr # 1226
Zoro # G9818065
product price: $10.45
/ea
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 13/16"
- Head Width 9.45 in
- Wrench Material Steel
- Length (In.) 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1226
- Zoro # G9818065
- UPC # 660731602845
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 13/16" |
Head Width | 9.45 in |
Length (In.) | 10-3/4" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 13/16”. Total length: 10-3/4”. Outside diameter open end: 1-11/16”. Outside diameter box end: 1-13/16”. Head thickness open end: 3/8". Head thickness box end: 31/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 13 mm Full polished 6-point combination wrench (1213MH)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- Urrea Check Nut Wrenches