Shop All Ratcheting Wrenches
Urrea
13/16" Extralong comb wrench
Mfr # 1226L
Zoro # G9805535
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Material Steel
- Size 13/16"
- Includes Full polish 12-point extra-long combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1226L
- Zoro # G9805535
- UPC # 660731676495
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14" |
Size | 13/16" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 13/16”. Total length: 14”. Outside diameter open end: 1-11/16”. Outside diameter box end: 1-3/16”. Head thickness open end: 3/8". Head thickness box end: 31/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, HSS BOTTOMING TAP - 2000 (20A124CB)
- STARRETT Rule 6IN (C306R-6)
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- Urrea Wrenches