Shop All Nut Setters and Bit Holders
Urrea
13 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10213
Zoro # G9822335
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.65
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10213
- Zoro # G9822335
- UPC # 660731693355
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1.65 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Item | Rectractable magnet |
Application - Tools | Super duty |
Description
Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 13 mm. Box Depth: 25 mm. Total Length: 100 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (TI15748)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- Urrea Screwdrivers and Nutdrivers