Shop All Hex Key Sets
Urrea
13 Piece Torx? Torx? Key Set, 49668TGP
Mfr # 49668TGP
Zoro # G9802805
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Shape Torx®
- Number of Pieces 13
- Tip Size T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
- Measurement Type Torx?
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49668TGP
- Zoro # G9802805
- UPC # 660731676280
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Length Family | Long |
Details
Item | Standard Torx? Key Set |
End Shape | Torx® |
Number of Pieces | 13 |
Measurement Type | Torx? |
Grip Style | Cushion |
Key Shape | T |
Description
Torx key set of 13 pieces. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: green handle. Torx tips: Special design for Torx fasteners, widely used in the automotive industry. The set includes the following tip sizes: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- HHIP 5C Expanding Collet .437 - .800" (3900-1628)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- Urrea Hex Key Sets