Shop All Hex Key Sets
Urrea
13 Piece SAE Hex Key Set, 4972R
Mfr # 4972R
Zoro # G9796313
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Pieces 13
- Length Family Long
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4972R
- Zoro # G9796313
- UPC # 660731611236
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 0.05", 1/16", 5/64", 3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | Phosphatized |
Material | Steel |
Number of Pieces | 13 |
Measurement Type | SAE |
Item | Standard Hex Key Set |
End Shape | Hex |
Key Shape | L |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes the following tip sizes: 0.05”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- Urrea Hex Keys & Hex Key Sets