Shop All Check Nut Wrenches
Urrea
13 MM Full polished 12-point combination wrench
Mfr # 1213M
Zoro # G9837254
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 12mm
- Overall Length 7-1/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213M
- Zoro # G9837254
- UPC # 660731602258
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 12mm |
Overall Length | 7-1/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 13 mm. Total length: 7-1/16”. Outside diameter open end: 1-5/64”. Outside diameter box end: 3/4". Head thickness open end: 1/4". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST1-1/16)
- PROTO 1/2" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5372CF)
- TUNGALOY Turning Indexable Insert, TNMG 332, PK10 (6859534)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- URREA 33 MM Full polished 12-point combination wrench (1233M)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- URREA 5/16" Full polished 12-point combination wrench (1210)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/8 CHECK NUT BLK (MT607A)
- Urrea Wrenches