Shop All Combination Wrenches
Urrea
12Mm Non-sparking Combination 12-point Wrench
Mfr # UH1212M
Zoro # G9795473
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1212M
- Zoro # G9795473
- UPC # 660731688474
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/16" |
Head Size | 12mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 12 mm. Total length: 7-1/16”. Outside diameter: open end: 1-3/64”. Box end: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- CURRENT TOOLS Large Ratchet Type 28" to 45" Cable Reel Stand - 3750Lb Capacity (680)
- BON TOOL Bon 20-105 Long Handle Tool Display Rack (20-105)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA 12-point extra long combination wrench 16 mm opening size (1216ML)
- Urrea Wrenches