Shop All Oil Filter Wrenches & Crushers
Urrea
1/2”dr adjustable oil filter wrench 2-7/16” to 3-3/4”
Mfr # LF4000
Zoro # G9839381
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5-5/8"-4-3/8"
- Material Metal
- Length (In.) 3.15
- Application Industrial duty
- Includes Adjustable oil filter wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF4000
- Zoro # G9839381
- UPC # 660731627152
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 3.15 |
Width | 3.15 |
Overall Depth | 3.15 |
Details
Item | Filter |
Capacity | 5-5/8"-4-3/8" |
Material | Metal |
Application | Industrial duty |
Includes | Adjustable oil filter wrench |
For Use With | Maximum capacity |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 4-3/8”. Maximum capacity: 5-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5736-360-005B)
- GENUINE GENUINE VALVE COVER NUT (11121738607)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- PUROLATOR Purolator L14670 Purolator Premium Engine Protection Oil Filter (L14670)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- LISLE Lisle Corporation LS14700 Oil Filter Socket for 2.2Liter GM - 32mm (LS14700)
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive (95651)
- BOSCH Large Hd 3-Leg Oil Filter Wrench 3.75 - 6.50 (4441)
- GEARWRENCH Small Pro Swivoil™ Filter Wrench 2.52 in - 2.99 in (3941)
- PERFORMANCE TOOL Self-Adjust Oil Filter Pliers (W54312)
- Urrea Service & Shop Tools