Shop All Oil Filter Wrenches & Crushers
Urrea
1/2”dr adjustable oil filter wrench 2-7/16” to 3-3/4”
Mfr # LF3000
Zoro # G9835251
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3-3/4"-2-7/16"
- Material Metal
- Length (In.) 3.07
- Application Industrial duty
- For Use With . Maximum capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # LF3000
- Zoro # G9835251
- UPC # 660731627145
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 3.07 |
Width | 3.07 |
Overall Depth | 3.15 |
Details
Item | Filter |
Capacity | 3-3/4"-2-7/16" |
Material | Metal |
Application | Industrial duty |
For Use With | . Maximum capacity |
Includes | Adjustable oil filter wrench |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 2-7/16". Maximum capacity: 3-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE AM878176 STARTER (AM878176 STARTER)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- ANCHOR INDUSTRIES Ford Passenger Car V8 Cyl 6.4 64-58 Motor Mount, 2223 (2223)
- CAMCO Aluminum Jack Stands (44561)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- LISLE Filter Wrench, Swivel Gripper, Small (57020)
- TENG TOOLS 9123 Fully Adjustable Oil Filter Wrench (9123)
- CTA MFG 4 Piece Oil Filter Wrench Stand - Truck (CT305404)
- CTA MANUFACTURING Wrench Oil Filter Cap (2489)
- CAPRI TOOLS Oil Filter Wrench, for Toyota/Lexus with 1.8L 4-Cylinder Engine (2-1501-4HD)
- Urrea Service & Shop Tools