Shop All Hex Keys
Urrea
1.27 Mm Industrial grande short L-type Hex Key
Mfr # 49-1.27
Zoro # G9804284
product price: $0.19
/ea
Sold in multiples of 50 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Tips 2
- Length Family Short
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.3 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Measurement Type | Metric |
Tether Ready | No |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Description
Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1.3 mm. Length: 1-5/8”. Shank length: 0.53”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 4 Solid Nut Inside Spring Caliper (231150)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- URREA Metal case folding SAE from 5/64” to 1/4” hex keys (4993)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA 8 Mm Vinyl Grip T-Handle 6" Hex key (46520G)
- BETA T-Handle Wrench w/Swivel, 12mm (009520012)
- Urrea Hex Keys & Hex Key Sets