Shop All Nut Setters and Bit Holders
Urrea
12 X 200 Mm Super Duty Magnetic Nut Setter
Mfr # 11612
Zoro # G9822134
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.57
- Material Steel
- Includes Hex drive nut setters with retractable magnet, 5 pieces
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 11612
- Zoro # G9822134
- UPC # 660731693386
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1.57 |
Details
Material | Steel |
Includes | Hex drive nut setters with retractable magnet, 5 pieces |
Application - Tools | Super duty |
Item | Rectractable magnet |
Description
Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 12 mm. Box Depth: 26 mm. Total Length: 200 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper/Cutter Data Surestrip (PA1116)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- STANLEY 201 Piece Mechanics Tool Set (STMT71654)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- Urrea Screwdrivers and Nutdrivers