Shop All Check Nut Wrenches
Urrea
1/2" Satin finish 12-point combination wrench
Mfr # 1216A
Zoro # G9835093
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1/2"
- Overall Length 7"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1216A
- Zoro # G9835093
- UPC # 660731682304
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1/2" |
Overall Length | 7" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1/2”. Total length: 7”. Outside diameter open end: 1-3/32”. Outside diameter box end: 25/32". Head thickness open end: 17/64". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- CHANNELLOCK PLIER 10" V-JAW T & G (CL432)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- URREA 33 MM Full polished 12-point combination wrench (1233M)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- URREA 5/16" Full polished 6-point combination wrench (1210H)
- URREA 7/16" Full polished 12pt short combination wrench (1214T)
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- Urrea Check Nut Wrenches