Shop All Ratcheting Wrenches
Urrea
12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size.
Mfr # 1182M
Zoro # G9731204
product price: $12.95
/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Ratcheting box-end wrenches
- Features Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 9 x 10 mm. Total lenght: 5-7/16”.
- Head Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1182M
- Zoro # G9731204
- UPC # 660731601251
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 3/8" |
Details
Material | Steel |
Includes | Ratcheting box-end wrenches |
Features | Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 9 x 10 mm. Total lenght: 5-7/16”. |
Item | Wrenches |
Description
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 9 x 10 mm. Total lenght: 5-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCR12T)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Impact Socket (SID23029)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 1/2" opening size. (WER48)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA 15/16" Extralong comb wrench (1230L)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- Urrea Ratcheting Wrenches