Shop All Ratcheting Wrenches
Urrea
12-Pt and 6 pt offset ratcheting box-end wrench, 7x 8Mm opening size.
Mfr # 1181M
Zoro # G9711385
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 7 x 8 mm. Total lenght: 4-1/4”.
- Includes Ratcheting box-end wrenches
- Head Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1181M
- Zoro # G9711385
- UPC # 660731601237
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 3/8" |
Details
Material | Steel |
Features | Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 7 x 8 mm. Total lenght: 4-1/4”. |
Includes | Ratcheting box-end wrenches |
Item | Wrenches |
Description
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 7 x 8 mm. Total lenght: 4-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.165 mm (41051317)
- URREA Combination Ratchet Wrench, 14Mm. (1214MCM)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- Urrea Ratcheting Wrenches