Shop All Ratcheting Wrenches
Urrea
12-Pt and 6 pt offset ratcheting box-end wrench, 15X17Mm opening size.
Mfr # 1185M
Zoro # G9711674
product price: $21.15
/ea
Sold in multiples of 6 for $126.90
$126.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 15 x 17 mm. Total lenght: 8”.
- Includes Ratcheting box-end wrenches
- Head Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1185M
- Zoro # G9711674
- UPC # 660731601312
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 1/2" |
Details
Material | Steel |
Features | Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 15 x 17 mm. Total lenght: 8”. |
Includes | Ratcheting box-end wrenches |
Item | Wrenches |
Description
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 15 x 17 mm. Total lenght: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.8-6-12-C Mini Indexing Plunger (822.8-6-12-C)
- BETA Set of 9 Color coded, Ball end Hex Keys, 1.5mm-10mm (000961619)
- KO-KEN Socket 8mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-8)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA 9/16" Extralong comb wrench (1218L)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA 1" Extralong comb wrench (1232L)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- Urrea Wrenches