Shop All Ratcheting Wrenches
Urrea
12-Pt, 6 pt offset ratcheting box-end wrench, 3/4X7/8" opening size.
Mfr # 1185
Zoro # G9711500
product price: $24.49
/ea
Sold in multiples of 6 for $146.94
$146.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Offset ratcheting box-end wrenches
- Features Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 3/4” x 7/8”. Total lenght: 9-1/8”.
- Head Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1185
- Zoro # G9711500
- UPC # 660731601305
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 1/2" |
Details
Material | Steel |
Includes | Offset ratcheting box-end wrenches |
Features | Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 3/4” x 7/8”. Total lenght: 9-1/8”. |
Item | Wrenches |
Description
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 3/4” x 7/8”. Total lenght: 9-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4.2mm Rubber Flex Collet (3900-1781)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- Urrea Wrenches