Shop All Combination Wrench Sets
Urrea
12-point Non-sparking Combination Wrench Set 7Pc
Mfr # UH1200H
Zoro # G9793714
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench set, 7 pieces
- Material Steel
- Weight 2.59 lbs
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH1200H
- Zoro # G9793714
- UPC # 660731900644
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 5.31 in |
Details
Number of Pieces | 7 |
Includes | Wrench set, 7 pieces |
Material | Steel |
Weight | 2.59 lbs |
Color | Bronze |
Item | Wrench set |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. The set includes: 3/8", 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- MALCO General Hand Tool Kit, No. of Pcs. 16 (STKMR)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- Urrea Combination Wrench Sets