Shop All Combination Wrench Sets
Urrea
12-point Non-sparking Combination Wrench Set 10Pc
Mfr # UH1200G
Zoro # G9792585
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench set, 10 pieces
- Material Steel
- Color Bronze
- Weight 5.91 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1200G
- Zoro # G9792585
- UPC # 660731900651
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 5.67 in |
Details
Number of Pieces | 10 |
Includes | Wrench set, 10 pieces |
Material | Steel |
Color | Bronze |
Weight | 5.91 lbs |
Item | Wrench set |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. The set includes: 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Lower Strut for TP71830 (TPS2318A)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- WESTWARD Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc (4YR24)
- Urrea Combination Wrench Sets