Shop All Combination Wrench Sets
Urrea
12-point Non-sparking Combination Set of 26Pc
Mfr # UH1200QM
Zoro # G9796200
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 26
- Includes Wrench set, 26 pieces
- Weight 16.54 lbs
- Material Steel
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH1200QM
- Zoro # G9796200
- UPC # 660731900699
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 8.82 in |
Details
Number of Pieces | 26 |
Includes | Wrench set, 26 pieces |
Weight | 16.54 lbs |
Material | Steel |
Color | Bronze |
Item | Wrench set |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. The set includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact Band Saw (XBP03Z)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- MARSON Nosepiece, 1/4 In (96027)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- URREA Full polished 6-point combination wrench set 6 pc (1200DH)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- TITAN SET WRENCH 11 PC METRIC 12 POINT (TL17328)
- Urrea Wrenches