Shop All Combination Wrench Sets
Urrea
12-point Non-sparking Combination Set of 10Pc
Mfr # UH1200KM
Zoro # G9795939
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench set, 10 pieces
- Weight 3.62 lbs
- Material Steel
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH1200KM
- Zoro # G9795939
- UPC # 660731900675
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 5.31 in |
Details
Number of Pieces | 10 |
Includes | Wrench set, 10 pieces |
Weight | 3.62 lbs |
Material | Steel |
Color | Bronze |
Item | Wrench set |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- DRILL AMERICA 5/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/8)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- URREA 12-point Non-sparking Combination Wrench Set of 15Pc (UH1200F)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- TEKTON Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.) (WCB91102)
- Urrea Wrenches