Shop All Combination Wrench Sets
This Product is Discontinued
Urrea
12-point Full polished flex head Wrench Set (10 pieces), metric (Discontinued)
Mfr # 1270HMF
Zoro # G9731195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 10
- Includes Wrench set, 10 pieces
- Overall Length 16.22 in
- Weight 4.52 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1270HMF
- Zoro # G9731195
- UPC # 660731678215
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 16.22 in |
Details
Number of Pieces | 10 |
Includes | Wrench set, 10 pieces |
Weight | 4.52 lbs |
Material | Steel |
Color | Silver |
Item | Wrench set |
Description
These wrenches combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. The set includes 10 metric whrenches, sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.