Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 9/16" opening size
Mfr # 1270-18
Zoro # G9730489
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Full polish flex head wrenches
- Overall Length 9-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-18
- Zoro # G9730489
- UPC # 660731674576
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/16" |
Details
Application | Heavy duty |
Includes | Full polish flex head wrenches |
Description
If you're looking for a tool that can handle torque and 180° rotation with ease, the URREA 1270-18 12-point Full polished flex head Wrench is an ideal choice. It is manufactured with chrome vanadium steel and has a full polished finish. The wrench combine a fixed open end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and makes easier to work" har. to reach places. It exceeds ASME B107.100 standard. The URREA 1270-18 12-point Full polished flex head Wrench is designed to meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- URREA Full polished Open-end Wrench, 9/16" x 5/8" opening size (3030)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 6 pt., 5/8" (KTI-41420)
- Urrea Wrenches