Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 7/16" opening size
Mfr # 1270-14
Zoro # G9731922
product price: $11.95
/ea
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Application Heavy duty
- Includes Full polish flex head wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-14
- Zoro # G9731922
- UPC # 660731674552
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/2" |
Details
Application | Heavy duty |
Includes | Full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 7/16". Total length: 7-1/2". Outer diameter: 15/16". Nut end length: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KO-KEN Socket 16mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-16)
- SWANSON TOOL 12" Box Level (SWTBL500M)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10591)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA High Leverage Wrench, 1-1/8" opening dimension. (2618HL)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA High Leverage Wrench, 36Mm opening dimension. (2636MHL)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- Urrea Combination Wrenches