Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 5/8" opening size
Mfr # 1270-20
Zoro # G9730154
product price: $19.29
/ea
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 9-1/4"
- Includes Full polish flex head wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-20
- Zoro # G9730154
- UPC # 660731674583
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/4" |
Details
Application | Heavy duty |
Includes | Full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 5/8". Total length: 9/14". Outer diameter: 1-21/64". Nut end length: 1-9/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- TEKTON 37 mm Combination Wrench (WCB24037)
- Urrea Wrenches