Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 3/8" opening size
Mfr # 1270-12
Zoro # G9747995
product price: $9.45
/ea
Sold in multiples of 6 for $56.70
$56.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Full polish flex head wrenches
- Overall Length 7-3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-12
- Zoro # G9747995
- UPC # 660731674545
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-3/32" |
Details
Application | Heavy duty |
Includes | Full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 3/8". Total length: 7-3/32". Outer diameter: 51/64". Nut end length: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- HARDIN 4" Var Speed Polisher, 2" Full Bullnose Diamond Profile Wheel & 8 pc 4" Diamond Polishing Pad Set (V50WVPOLSET)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-6)
- PROTO 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 3 5/8 in L (J54419/16)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA 12-point extra long combination wrench 17 mm opening size (1217ML)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- Urrea Wrenches