Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 19 mm opening size
Mfr # 1270-19M
Zoro # G9729971
product price: $20.19
/ea
Sold in multiples of 6 for $121.14
$121.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish flex head wrenches
- Overall Length 10"
- Size 19mm
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-19M
- Zoro # G9729971
- UPC # 660731674705
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10" |
Size | 19mm |
Details
Includes | Metric full polish flex head wrenches |
Material | Steel |
Application | Heavy duty |
Item | Head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 19". Total length: 10". Outer diameter: 1-37/64". Nut end length: 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- TEKTON 50 mm Combination Wrench (WCB24050)
- Urrea Wrenches