Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 17 mm opening size
Mfr # 1270-17M
Zoro # G9730233
Sold in multiples of 6 for $113.34
$113.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Metric full polish flex head wrenches
- Overall Length 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1270-17M
- Zoro # G9730233
- UPC # 660731674682
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/4" |
Details
Application | Heavy duty |
Includes | Metric full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 17 mm. Total length: 9-1/14". Outer diameter: 1-29/64". Nut end length: 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" Lg Black Finish Adjustab (718S)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA Obstruction Wrenches, 5/8"X 3/4"opening size. (1731)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- WRIGHT TOOL WRENCH COMB 16MM 12 PT. FP (WR12-16MM)
- Urrea Combination Wrenches