Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 16 mm opening size
Mfr # 1270-16M
Zoro # G9731362
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish flex head wrenches
- Application Heavy duty
- Overall Length 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-16M
- Zoro # G9731362
- UPC # 660731674675
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/4" |
Details
Includes | Metric full polish flex head wrenches |
Application | Heavy duty |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 16 mm. Total length: 9-1/14". Outer diameter: 1-21/64". Nut end length: 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- URREA Full polished Open-end Wrench, 1-3/8" x 1-7/16" opening size (3060)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- Urrea Wrenches