Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 15 mm opening size
Mfr # 1270-15M
Zoro # G9730662
product price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish flex head wrenches
- Overall Length 9-1/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-15M
- Zoro # G9730662
- UPC # 660731674668
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/16" |
Details
Includes | Metric full polish flex head wrenches |
Application | Heavy duty |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 15 mm. Total length: 9-1/16". Outer diameter: 1-13/64". Nut end length: 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220ASD)
- Urrea Combination Wrenches