Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 14 mm opening size
Mfr # 1270-14M
Zoro # G9731012
product price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/16"
- Application Heavy duty
- Includes Metric full polish flex head wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-14M
- Zoro # G9731012
- UPC # 660731674651
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/16" |
Details
Application | Heavy duty |
Includes | Metric full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 14 mm. Total length: 9-1/16". Outer diameter: 1-13/64". Nut end length: 1-5/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Probe, #1, 25mil (51-1794)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 11/64x3/8x1/2x3-1/4 (C33062)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- Urrea Combination Wrenches