Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 13 mm opening size
Mfr # 1270-13M
Zoro # G9747639
Sold in multiples of 6 for $77.10
$77.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/4"
- Application Heavy duty
- Includes Metric full polish flex head wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1270-13M
- Zoro # G9747639
- UPC # 660731674644
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/4" |
Details
Application | Heavy duty |
Includes | Metric full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 13 mm. Total length: 8-1/14". Outer diameter: 1-3/64". Nut end length: 1-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- KLEVER Hook-Style Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30R)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- WRIGHT TOOL WRENCH COMB 6mm 12 Pt.CH (WR11-06MM)
- Urrea Combination Wrenches