Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 12 mm opening size
Mfr # 1270-12M
Zoro # G9748600
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-11/16"
- Application Heavy duty
- Includes Metric full polish flex head wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-12M
- Zoro # G9748600
- UPC # 660731674637
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-11/16" |
Details
Application | Heavy duty |
Includes | Metric full polish flex head wrenches |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 12 mm. Total length: 7-11/16". Outer diameter: 1-3/64". Nut end length: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- DRILL AMERICA 4-1/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4062)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- URREA 12-point Full polished flex head Wrench, 17 mm opening size (1270-17M)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- Urrea Combination Wrenches