Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 10 mm opening size
Mfr # 1270-10M
Zoro # G9729682
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish flex head wrenches
- Overall Length 7-3/32"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1270-10M
- Zoro # G9729682
- UPC # 660731674613
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-3/32" |
Details
Includes | Metric full polish flex head wrenches |
Application | Heavy duty |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 10 mm. Total length: 7-3/32". Outer diameter: 15/16". Nut end length: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE4)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style C Lockout Type WO Locknut, Pin Hard (K0632.003105)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- Urrea Wrenches