Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrenches (Set of 5 pieces) metric.
Mfr # 1190M
Zoro # G9730559
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Set of 5 pieces (metric). Thermal-treated mechanism ensures a long service life. With a super drive design. Wrenches sizes included: 7 x 8mm, 9 x 10mm, 11 x 12mm, 13 x 14mm, 15 x 17mm.
- Includes Wrench set, 5 pieces
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1190M
- Zoro # G9730559
- UPC # 660731601381
- Country of Origin United States
- Category Ratcheting Wrenches
Details
Material | Steel |
Features | Set of 5 pieces (metric). Thermal-treated mechanism ensures a long service life. With a super drive design. Wrenches sizes included: 7 x 8mm, 9 x 10mm, 11 x 12mm, 13 x 14mm, 15 x 17mm. |
Includes | Wrench set, 5 pieces |
Number of Pieces | 5 |
Item | Wrench set |
Description
Set of 5 pieces (metric). Thermal-treated mechanism ensures a long service life. With a super drive design. Wrenches sizes included: 7 x 8mm, 9 x 10mm, 11 x 12mm, 13 x 14mm, 15 x 17mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Ratchet Wrench, 9/16" Spl Comb (1218CMR)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA 1" Extralong comb wrench (1232L)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- Urrea Wrenches