Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrench, 5/8" X 11/16" opening size.
Mfr # 1194
Zoro # G9730854
product price: $16.85
/ea
Sold in multiples of 6 for $101.10
$101.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 11/16". Total length: 8-1/8".
- Includes Flat ratcheting box-end wrenches
- Head Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1194
- Zoro # G9730854
- UPC # 660731601459
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 1/2" |
Details
Material | Steel |
Features | Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 11/16". Total length: 8-1/8". |
Includes | Flat ratcheting box-end wrenches |
Item | Wrenches |
Description
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 11/16". Total length: 8-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Bolt Cutter, 18" Forged (COP18)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- TEKTON 8 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26408)
- Urrea Wrenches