Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size.
Mfr # 1192
Zoro # G9711701
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 3/8" x 7/16". Total length: 5-1/2".
- Includes Flat ratcheting box-end wrenches
- Head Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1192
- Zoro # G9711701
- UPC # 660731601411
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 3/8" |
Details
Material | Steel |
Features | Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 3/8" x 7/16". Total length: 5-1/2". |
Includes | Flat ratcheting box-end wrenches |
Item | Wrenches |
Description
If you are looking for a durable ratcheting wrench, look no further than the URREA 1192 12-Point Flat Ratcheting Box-End Wrench. The thermal-treated mechanism ensures that this wrench will last long on the job. It is super drive design offers extra torque with every turn of the ratchet head. Opening 3/8" x 7/16". Total 5 1/2". When it comes to professional grade tools, you can count on the URREA 1192 12 Point Flat Ratcheting Box End Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EGU-AC6030M)
- SCIPIO Pocket Knife Tactical Pivot System Pocketknife Tan (ST065T)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 17/64 (C23008)
- MASON Pad, Anti Vibration (5C022)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- PLATINUM Platinum 99658 XL Ratcheting Wrench; 8 mm. x 10 mm. ;12.41 in. Long (PLT-99658)
- Urrea Ratcheting Wrenches