Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrench, 13 Mm X 14 Mm opening size.
Mfr # 1194M
Zoro # G9729743
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Flat ratcheting box-end wrenches
- Features Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 13 x 14 mm. Total length: 8-1/8".
- Head Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1194M
- Zoro # G9729743
- UPC # 660731601466
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 1/2" |
Details
Material | Steel |
Includes | Flat ratcheting box-end wrenches |
Features | Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 13 x 14 mm. Total length: 8-1/8". |
Item | Wrenches |
Description
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 13 x 14 mm. Total length: 8-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- PASLODE Cordless Finishing Nailer, Angled (902400)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (202595)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 8" (HMV.7/8)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA 1" Extralong comb wrench (1232L)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- Urrea Ratcheting Wrenches