Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size.
Mfr # 1192MA
Zoro # G9711753
product price: $16.99
/ea
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 10 x 11 mm. Total length: 6-7/8".
- Includes Flat ratcheting box-end wrenches
- Head Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1192MA
- Zoro # G9711753
- UPC # 660731667325
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 1/2" |
Details
Material | Steel |
Features | Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 10 x 11 mm. Total length: 6-7/8". |
Includes | Flat ratcheting box-end wrenches |
Item | Wrenches |
Description
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 10 x 11 mm. Total length: 6-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch 1617000425 (w/o auto shut off), PK 2 (S95)
- QUICKCABLE Blade and Glass Fuse Puller (509702-2001)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2" RATCHET WRENCH (KHRB-64)
- Urrea Ratcheting Wrenches