Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 19 mm opening size
Mfr # 1219ML
Zoro # G9746729
product price: $10.95
/ea
Sold in multiples of 6 for $65.70
$65.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 19mm. Total length: 13-1/4". Outside diameter of Open end: 1-37/64" and Box end: 1-7/64". With a Super Drive design.
- Includes Metric full polish 12-point extra-long combination wrenches
- Overall Length 13-1/4"
- Application Heavy duty
- Head Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1219ML
- Zoro # G9746729
- UPC # 660731676624
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-1/4" |
Head Size | 19mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 19mm. Total length: 13-1/4". Outside diameter of Open end: 1-37/64" and Box end: 1-7/64". With a Super Drive design. |
Includes | Metric full polish 12-point extra-long combination wrenches |
Application | Heavy duty |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 19mm. Total length: 13-1/4". Outside diameter of Open end: 1-37/64" and Box end: 1-7/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper 1300 Insulated Term Awg 22-10 (PA1305)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA High Leverage Wrench, 1-1/8" opening dimension. (2618HL)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- Urrea Wrenches