Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 18 mm opening size
Mfr # 1218ML
Zoro # G9746771
product price: $12.85
/ea
Sold in multiples of 6 for $77.10
$77.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 18 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design.
- Application Heavy duty
- Includes Metric full polish 12-point extra-long combination wrenches
- Overall Length 12"
- Head Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1218ML
- Zoro # G9746771
- UPC # 660731676617
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12" |
Head Size | 18mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 18 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design. |
Application | Heavy duty |
Includes | Metric full polish 12-point extra-long combination wrenches |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 18 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mini lathe Chuck 2 Inch Diameter with MT-1 and MT-2 Shank (19199)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- BOSCH 5 Ton Griplock 2 Or 3 Jaw Puller (465)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- URREA High-leverage wrench bars, 1" internal diameter. (26HL3B)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- Urrea Combination Wrenches