Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 17 mm opening size
Mfr # 1217ML
Zoro # G9730522
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 17 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design.
- Includes Metric full polish 12-point extra-long combination wrenches
- Application Heavy duty
- Overall Length 12"
- Head Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1217ML
- Zoro # G9730522
- UPC # 660731676600
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12" |
Head Size | 17mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 17 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design. |
Includes | Metric full polish 12-point extra-long combination wrenches |
Application | Heavy duty |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 17 mm. Total length: 12". Outside diameter of Open end: 1-29/64" and Box end: 1-3/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- CENTURY DRILL & TOOL Titanium Drill Bit, 3/8 in. (88424)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- Urrea Combination Wrenches