Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 14 mm opening size
Mfr # 1214ML
Zoro # G9712444
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 14 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design.
- Includes Metric full polish 12-point extra-long combination wrenches
- Overall Length 10"
- Application Heavy duty
- Head Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1214ML
- Zoro # G9712444
- UPC # 660731676570
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10" |
Head Size | 14mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 14 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design. |
Includes | Metric full polish 12-point extra-long combination wrenches |
Application | Heavy duty |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 14 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-03MM)
- SURTEK Backsaw 14" (120228)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, polypropylene (33536)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 12-point black finish combination wrench 30 mm opening size (1230MB)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. (54PN49)
- Urrea Combination Wrenches