Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 13 mm opening size
Mfr # 1213ML
Zoro # G9731615
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 13 mm. Total length: 8-7/8". Outside diameter of Open end: 1-3/64" and Box end: 51/64". With a Super Drive design.
- Application Heavy duty
- Includes Metric full polish 12-point extra-long combination wrenches
- Overall Length 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213ML
- Zoro # G9731615
- UPC # 660731676563
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-7/8" |
Head Size | 13mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 13 mm. Total length: 8-7/8". Outside diameter of Open end: 1-3/64" and Box end: 51/64". With a Super Drive design. |
Application | Heavy duty |
Includes | Metric full polish 12-point extra-long combination wrenches |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 13 mm. Total length: 8-7/8". Outside diameter of Open end: 1-3/64" and Box end: 51/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112H)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA High Leverage Wrench, 1-13/16" opening dimension. (2629HL)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- Urrea Wrenches